DESCRIPTION

  • Slip resistant floor
  • Supplied with 2" PNC non-caulk drain

Florestone 36 x 35 in. Fiberglass Reinforced Plastic Shower

F363WWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
73 in
IAPMO Listed
Yes
Length
35 in
Material
Fiberglass
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY