DESCRIPTION

  • 14" flanges on three sides for recess installation
  • Three sides have a 1 1/4" tilting flange

Florestone 36 x 36 in. Shower Base

F2003636T

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Length
36 in
Material
Terrazzo
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY