DESCRIPTION
- Features 1" flange on three remaining sides
- HUD/FHA national specification UN-73
- Integral drain with Wedge-Lok™ Seal
- One piece, single threshold model for recessed installation
Florestone Saflor® 36 x 36 in. Shower Base
F36361BI
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Saflor®
- Color Finish
- Biscuit
- Color Finish Category
- Neutrals
- Drain Location
- Center
- Length
- 36 in
- Width
- 36 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday