DESCRIPTION

  • HUD/FHA national specification UN-73
  • One piece, single threshold model for recessed installation
  • Square dimension allows either right-hand or left-hand corner installation

Florestone Saflor® 36 x 36 in. Shower Base

F36362WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Saflor®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Length
36 in
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY