DESCRIPTION

  • Slip resistant floor
  • Supplied with 2" PNC non-caulk drain

Florestone 38 x 48 in. Shower

F483WTBWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Color Finish
White
Color Finish Category
Whites
Height
73 in
IAPMO Listed
Yes
Length
38 in
Material
Fiberglass
Width
48 in

Starting at
Call for Pricing
  • QUANTITY