DESCRIPTION

Florestone 39 x 39 in. Shower

F38NEOWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Color Finish
White
Color Finish Category
Whites
Height
73 in
IAPMO Listed
Yes
Length
39 in
Material
Fiberglass
Width
39 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY