DESCRIPTION

  • Features 1" flange on three remaining sides
  • HUD/FHA national specification UN-73
  • Integral drain with Wedge-Lok™ Seal
  • One piece, single threshold model for recessed installation

Florestone The Edge 42 x 34 in. Molded Shower Base

F42341

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
The Edge
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
3/8 in
Length
42 in
Width
34 in

Starting at
Call for Pricing
  • QUANTITY