DESCRIPTION

  • Features 1" flange on 3 remaining sides
  • Features extra rigid, slip-resistant floor
  • PNC non-caulk drain included

Florestone 42 x 48 in. Fiberglass Reinforced Plastic Shower Base

F4248FWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Length
42 in
Material
Fiberglass Reinforced Plastic
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY