DESCRIPTION

  • Features 1" flange on 3 remaining sides
  • Features extra rigid, slip-resistant floor
  • PNC non-caulk drain included

Florestone The Edge 42 x 60 in. Fiberglass Reinforced Plastic Shower Base

F4260FWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
The Edge
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
IAPMO Listed
Yes
Length
42 in
Material
Fiberglass Reinforced Plastic
Width
60 in

Starting at
Call for Pricing
  • QUANTITY