DESCRIPTION

  • Features 1" flange on 3 remaining sides
  • Integral drain with Wedge-Lok™ Seal
  • One piece, single threshold model

Florestone The Edge 48 x 32 in. Molded Shower Base

F48321WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
The Edge
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
IAPMO Listed
Yes
Length
48 in
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY