DESCRIPTION

  • Features 1" flange on three remaining sides
  • HUD/FHA national specification UN-73
  • Integral drain with Wedge-Lok™ Seal
  • One piece, single threshold model for recessed installation

Florestone The Edge 48 x 32 in. Recessed Shower Base

F48321

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
The Edge
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Length
48 in
Width
32 in

Starting at
Call for Pricing
  • QUANTITY