DESCRIPTION

Florestone 48 x 34 in. Molded Shower Base with Left-Hand Drain

F48342L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Length
48 in
Width
34 in

Starting at
Call for Pricing
  • QUANTITY