DESCRIPTION

  • Features 1" flange on three remaining sides
  • HUD/FHA national specification UN-73
  • Integral drain with Wedge-Lok™ Seal
  • One piece, single threshold model for recessed installation

Florestone Saflor® 54 x 34 in. Molded Shower Base

F54341WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Saflor®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Length
54 in
Width
34 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY