DESCRIPTION

  • Bathing area is 52" x 32 1/2" x 14"
  • Full apron

Florestone 59-3/4 x 42-1/2 in. Right-Hand Drain Full Apron Fiberglass Bath

F6086FARH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
60 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Length
59-3/4 in
Material
Fiberglass
Width
42-1/2 in

Starting at
Call for Pricing
  • QUANTITY