60 x 31-3/4 in. Soaker Drop-In Bathtub Right Drain in White
Venetian 60 x 31-3/4 in. Soaker Drop-In Bathtub Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM E-84
- Application:
- Residential
- Basin Length:
- 42-1/4 in
- Basin Shape:
- Rectangle
- Basin Width:
- 27 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Collection:
- Venetian
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 19-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 31-3/4 in
- Overflow Type:
- Round
- Soaking Depth:
- 16 in
- UL Listed:
- No
- Weight:
- 78 lb
- cUPC Certified:
- No