DESCRIPTION

  • Features resistance to slips, stains and fading
  • Integral molded drain
  • Stain and fungus resistant

Florestone Saflor® 60 x 32 in. Molded Shower Base

F60321WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Saflor®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
IAPMO Listed
Yes
Length
60 in
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY