DESCRIPTION

  • Features 1" flange on three remaining sides
  • HUD/FHA national specification UN-73
  • Integral drain with Wedge-Lok™ Seal
  • One piece, single threshold model for recessed installation

Florestone The Edge 60 x 34 in. Molded Shower Base

F60341

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
The Edge
Color Finish
Bone
Color Finish Category
Neutrals
Drain Location
Center
Height
5-3/4 in
Length
60 in
Width
34 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY