• Cart

DESCRIPTION

  • Features a slip-resistant, extra rigid floor
  • Includes a towel bar

Florestone 60 x 35 in. Fiberglass Reinforced Plastic Tub and Shower in White

F6036TS3WTBHWH

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
73 in
Installation Type
Alcove
Length
60 in
Material
Fiberglass
Width
37 in

Starting at
Call for Pricing
  • QUANTITY