60 x 35 in. Right-Hand Fiberglass Reinforced Plastic Tub and Shower in White

Part #F6036TS3WTBRHWH  |  Item #1147133  |  Manufacturer Part #6036TS-3WTB-RH

Call for Pricing EACH

Drain Location:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a slip-resistant, extra rigid floor
  • Includes a towel bar

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 73 in

Installation Type: Alcove

Length: 60 in

Material: Fiberglass

Number Of Pieces: 1 Piece

Overall Height: 15 in

Overall Length: 60 in

Overall Width: 31-1/2 in

Size: 60 in x 31-1/2 in

Width: 37 in