DESCRIPTION

Florestone 60 x 35 in. Tub and Shower

F6036TS3WH

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Length
60 in
Material
Fiberglass
Width
35 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY