DESCRIPTION

Florestone Double Utility Sink

FFMD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
IAPMO Listed
Yes
IsAcceptableImage
Overall Sink Size
45 5/8 in x 21 5/8 in x 35 1/2 in

Starting at
Call for Pricing
  • QUANTITY