DESCRIPTION

  • Sink is resistant to fading and abrasion

Florestone Drop-In Utility Sink

FSR171

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
3-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-in
Overall Sink Size
17 in x 20 in x 10 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY