72 x 43-1/2 in. Alcove Bathtub Right Drain in White
72 x 43-1/2 in. Alcove Bathtub Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM E-84
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 65 in
- Basin Shape:
- Oval
- Basin Width:
- 31 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 70 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 23-1/4 in
- Overall Length:
- 72 in
- Overall Width:
- 43-1/2 in
- Overflow Type:
- Round
- Size:
- 72 in x 43-1/2 in
- UL Listed:
- No
- Weight:
- 132 lb
- cUPC Certified:
- No