DESCRIPTION

  • Pre-drilled
  • Sink is resistant to fading and abrasion

Florestone Drop-In Utility Sink

FSR3WHPD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-In
Overall Sink Size
25 in x 22 in x 14 in

Starting at
Call for Pricing
  • QUANTITY