DESCRIPTION

Florestone Shower with Valve

F3PC6031HTSLH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1, ANSI Z124.2
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
80-1/2 in
IAPMO Listed
Yes
Length
59-3/4 in
Material
Gelcoat
Type
Tub/Shower
UL Listed
No
Width
32 in

Starting at
Call for Pricing
  • QUANTITY