48 in. x 36 in. Shower Base with Center Drain in White
The Edge 48 in. x 36 in. Shower Base with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- RTM Recess
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- The Edge
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 4-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 47-3/4 in
- Material:
- Composite, Resin, Fiberglass
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-3/4 in
- Weight Capacity:
- 36 lb
- Width:
- 35-1/2 in