48 in. x 48 in. Shower Base with Center Drain in White

You last purchased this on
 
Florestone

The Edge 48 in. x 48 in. Shower Base with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Florestone

The Edge 48 in. x 48 in. Shower Base with Center Drain in White

  • Fast #
  • Part #F4848FWH
  • Item #4490386
  • Manufacturer Part #4848FWH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • RTM Recess
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
The Edge
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
4-3/4 in
IAPMO Listed -:
Yes
Length:
47-3/4 in
Material:
Composite, Resin, Fiberglass
Shower Base Shape:
Square
Threshold Height:
4-3/4 in
Weight Capacity:
50 lb
Width:
48 in