DESCRIPTION

  • Includes: wall mounting bracket and hardware, and drain plugs with hardware
  • Sink is resistant to fading and abrasion

Florestone Wall Mount Single Utility Sink

FWM1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA-B45.5
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Acrylic
Overall Sink Size
23 1/8 in x 22 3/8 in x 14 1/4 in

Starting at
Call for Pricing
  • QUANTITY