DESCRIPTION

Florida Hardware Company 5 in. Margin Trowel

N97

Blade Width:

SPECIFICATIONS

Blade Width
2 in
Handle Material
Wood
Length
5 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY