Greensource™ SM Series 3 Tons Two-Stage Heat Pump

Part #FT111M53810  |  Item #4513321  |  Manufacturer Part #T111M53810

Call for Pricing

Tonnage:

3 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

AMP: 25.1, 25.9

BTU Cooling Rating: 39000 Btu/h

BTU Heat Rating: 42800 Btu/h

Collection: Greensource™ SM Series

Height: 30 in

Product Type: Heat Pump

Stages: Two

Tonnage: 3 Tons

Watts: 10