Brick Cored Manhole Frame And Cover

You last purchased this on
 
Florida Silica Sand

Brick Cored Manhole Frame And Cover

This product requires certification to purchase.
You last purchased this on
 
Florida Silica Sand

Brick Cored Manhole Frame And Cover

  • Fast #
  • Part #FS11111
  • Item #183991
  • Manufacturer Part #11111
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color varies per run
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-91-70
ASTM:
ASTM C-32
Color Finish Category:
Reds
Color Finish Name:
Brick Red
Height:
2-1/4 in
Length:
7-5/8 in
Material:
Brick
Product Type:
Cored
Waterworks Application:
Sewer
Width:
3-5/8 in