Brick Solid Manhole Sewer
Brick Solid Manhole Sewer
Frequently Purchased Together
Product Details
- Color varies per run
Documents
Specifications
- AASHTO:
- AASHTO M-91-70
- ASTM:
- ASTM C-32
- Color Finish Category:
- Reds
- Color Finish Name:
- Brick Red
- Height:
- 2-1/4 in
- Length:
- 7-5/8 in
- Material:
- Brick
- Product Type:
- Brick
- Waterworks Application:
- Sewer
- Width:
- 3-5/8 in