DESCRIPTION

  • Color varies per run

Florida Silica Sand Solid Manhole Sewer

FS22222

Material:

SPECIFICATIONS

ASTM Specifications
ASTM C32
Color Finish
Brick Red
Height
2-1/4 in
Length
7-5/8 in
Material
Brick
Waterworks Application
Sewer
Width
3-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS