1/2 in. Stainless Steel Full Port NPT 2200# Ball Valve
Triad Series 1/2 in. Stainless Steel Full Port NPT 2200# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in full and standard port models, these rugged, high pressure three piece valves are ideal for process, severe service, high temperature, and high cycle applications
- The Triad series 3-piece ball valve features live-loaded stem seals and a redundant body seal design
Specifications
- ANSI:
- ANSI B16.34
- API:
- API 598, API 607-4
- ASME:
- ASME B1.20.1, ASME B16.34 Class 600
- ASTM:
- ASTM A-193 B8, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
- Clean Bagged:
- No
- Collection:
- Triad Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 2-99/100 in
- MSS:
- MSS SP-72
- Material:
- Stainless Steel, Plastic
- Material Type:
- TFM
- NSF Certified:
- No
- Pressure - High:
- 2200
- Pressure Class:
- 2200#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- Temperature Range:
- -50 to 550 Deg F (-46 to 287 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.3 lb