1/2 in. Stainless Steel Reduced Port Threaded 2000# Ball Valve

You last purchased this on
 
Flow-Tek

Series FS20 1/2 in. Stainless Steel Reduced Port Threaded 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flow-Tek

Series FS20 1/2 in. Stainless Steel Reduced Port Threaded 2000# Ball Valve

  • Fast #
  • Part #FS203033RRL
  • Item #4328795
  • Manufacturer Part #S20-3-03-3-R-R-L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve bodies are investment cast and solution annealed/normalized for the highest quality and added strength
  • All stainless steel bodies are solution annealed/normalized
  • Valve balls are precision machined and mirror finished for bubble-tight shut off and less operating torque
  • Series S20 Valves are available in both standard and fire safe versions
  • All valves are tested in accordance with MSS-SP 72
  • Live-loaded, self-adjusting stem seals automatically adjust to compensate for changes in wear and temperature
  • The one piece body supplies maximum structural strength while minimizing the number of potential leak paths
  • Flow-Tek's Series S20 threaded ball valvesoffer a compact, one piece body design to the Bray family of products
  • Additionally, the adjustable Graphite stem packing provides reduced torque and a very high cycle life
  • Series FS20 threaded ball valveshave been thoroughly fire tested and meet these latest standards
  • Requires Certification

Documents


Specifications

API:
API 607, API 598
ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8M, ASTM A-479 Type 316
Collection:
Series FS20
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Length (in):
3-59/100 in
Handle Material:
Stainless Steel
Handle Type:
Latch Lock
Height:
1-57/100 in
Length:
2-16/25 in
MSS:
MSS SP-72, MSS SP-110, MSS SP-55, MSS SP-61
Material:
Stainless Steel
Maximum Temperature:
450
Minimum Temperature:
-50
Pressure - High:
2000
Pressure Class:
2000#
Recommended Valve Application:
Air, Water, Oil, Gas, Fire, General Service
Temperature Range:
-50 to 450 Deg F (-46 to 232 Deg C)
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Latch Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.59 lb