DESCRIPTION

Flow-Tek 150 psi Stainless Steel Flanged Full Port Peek Ball Valve

FF153R03PRL

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.10
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
2 piece
Valve Disc Material
Stainless Steel
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY