DESCRIPTION

Flow-Tek 150 psi Stainless Steel Flanged Full Port RTFE Ball Valve

FF152R103JRL

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Stainless Steel
Maximum Pressure
150 psi
Valve Port Opening
Full Port
Valve Size
3 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY