3 in. Carbon Steel and Stainless Steel Full Port Flanged 150# Ball Valve
Series F15 3 in. Carbon Steel and Stainless Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Series F15/F30 flanged ball valves are available in a variety of optional trims and configurations including resilient seated, metal seated, and v ball control valve trims
- Series F15/F30 feature a flexible design, offering exceptional value and dependable operation across a wide range of service conditions in a rugged flanged ball valve design
- Series F15/F30 flanged ball valves are used in virtually every industry across the globe
- All resilient seat materials ensure bi-directional, bubble tight sealing and feature relief slots on the seat outer diameter to relieve pressure past the upstream seat in case of an upset situation such as trapped gas in the valve body as well as positive preloading to ensure low pressure/vacuum sealing capability
- The live load packing is self-adjusting due to its Belleville washers allowing it to compensate for environmental changes and wear, ensuring maintenance free operation and long cycle life
- Larger sized valves feature a trunnion-type ball support to reduce operating torque
- The packing gland is contoured to uniformly distribute the load across the packing
- Series F15/F30 flanged ball valves are engineered to ensure bubble-tight shutoff and low operating torque
- Series RF15/RF30 valves offer ease of automation due to an integrally cast actuator mounting pad that complies with ISO 5211 through 2" valve sizes
- Series F15/F30 valves are available as non-fire safe with standard stem seals or fire safe to API 607 with graphite stem seals
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 598, API 607, API 608, API 641
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 150
- ASTM:
- ASTM A-167 Type 304, ASTM A-193 B7, ASTM A-193 B8, ASTM A-194 Grade 8, ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
- Clean Bagged:
- No
- Collection:
- Series F15
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 15848-1, ISO 15848-2, ISO 5211
- Length:
- 8 in
- MSS:
- MSS SP-72
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- A216-WCB, TFM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- Temperature Range:
- -50 to 650 Deg F (-46 to 343 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM 1600
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 45 lb