3 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

You last purchased this on
 
Flow-Tek

Series 7000 3 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flow-Tek

Series 7000 3 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #F72103RRL
  • Item #3966161
  • Manufacturer Part #7210-3-R-R-L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
API:
API 598
ASME:
ASME B16.10, ASME B16.11
ASTM:
ASTM A-351 Grade CF8M, ASTM A-216 Grade WCB, ASTM A-479 Type 316
Collection:
Series 7000
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Length (in):
15-7/20 in
Handle Material:
304 Stainless Steel
Handle Type:
Lever
Height:
6-21/50 in
IAPMO Listed -:
No
ISO:
ISO 5211
Length:
7-19/20 in
MSS:
MSS SP-72, MSS SP-110
Material:
Stainless Steel
Maximum Temperature:
550
Minimum Temperature:
-50
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Water, Oil, Gas
Temperature Range:
-50 to 550 Deg F (-46 to 287 Deg C)
UL Listed:
No
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve