3/4 in. Carbon Steel Full Port 1000# Ball Valve

You last purchased this on
 
Flow-Tek

Series 8000 3/4 in. Carbon Steel Full Port 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flow-Tek

Series 8000 3/4 in. Carbon Steel Full Port 1000# Ball Valve

  • Fast #
  • Part #F14007511000CSRTNN
  • Item #2995734
  • Manufacturer Part #140075-11000CSRT-NN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Seat materials and three piece design
  • Valves can be fitted with control or tri-ported balls (for full cavity drainage), as well as cavity fillers for special service requirements
  • Flow-Tek Series 7000 & 8000 3-piece ball valvesoffer the highest flexibility in the Bray product line for selection of end connections
  • The three piece body design allows the body to swing-out for ease of in-line maintenance
  • It also makes it possible to offer a wide variety of end connections
  • This system reduces parts inventory and maintenance costs
  • The Series 7000/8000 is designed with extensive interchangeability of balls, stems, stem packing, handles and mounting hard
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
API:
API 598
ASME:
ASME B16.10
ASTM:
ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
Clean Bagged:
No
Collection:
Series 8000
FM Approved:
No
Handle Length (in):
6-1/2 in
Handle Material:
304 Stainless Steel
Handle Type:
Lever
Height:
2-91/100 in
IAPMO Listed -:
No
ISO:
ISO 5211
MSS:
MSS SP-110, MSS SP-72
Material:
Carbon Steel
Maximum Temperature:
550
Minimum Temperature:
-50
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Water, Oil, Gas
Temperature Range:
-50 to 550 Deg F (-46 to 287 Deg C)
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve