3/4 in. Stainless Steel Full Port Socket Weld x NPT 1000# Ball Valve
Series 7000 3/4 in. Stainless Steel Full Port Socket Weld x NPT 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 598
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-351 Grade CF8M, ASTM A-479 Type 316
- Clean Bagged:
- No
- Collection:
- Series 7000
- End Connection 1:
- Socket Weld
- End Connection 2:
- NPT
- End Connections:
- Socket Weld x NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 3-7/20 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 550
- Minimum Temperature:
- -50
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.3 lb