1 in. Carbon Steel and Stainless Steel Full Port NPT 1000# Ball Valve

You last purchased this on
 
Flow-Tek

Series 8000 1 in. Carbon Steel and Stainless Steel Full Port NPT 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flow-Tek

Series 8000 1 in. Carbon Steel and Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #F81053RRL
  • Item #3966313
  • Manufacturer Part #8105-3-R-R-L
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To meet customer demands for a valve with the widest possible range of applications, these valves can be fitted with control or tri-ported balls (for full cavity drainage), as well as cavity fillers for special service requirement
  • The series 7000/8000 is designed with extensive interchangeability of balls, stems, stem packing, handles and mounting hard- ware between valve sizes and series members
  • The series 7000/8000 3-piece ball valves offer the highest flexibility in the Bray product line for selection of end connections, seat materials and three piece design
  • It also makes it possible to offer a wide variety of end connections
  • The three piece body design allows the body to swing-out for ease of in-line maintenance
  • This system reduces parts inventory and maintenance costs
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
API:
API 598
ASME:
ASME B1.20.1
ASTM:
ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
Clean Bagged:
No
Collection:
Series 8000
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 5211
Length:
3-31/50 in
MSS:
MSS SP-110, MSS SP-72
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
304, 316, RPTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Gas, Oil, Potable Water
Temperature Range:
-50 to 550 Deg F (-46 to 287 Deg C)
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.4 lb