4 in. Carbon Steel and Stainless Steel Standard Port Flanged 150# Ball Valve

You last purchased this on
 
Flow-Tek

Flanged Series 4 in. Carbon Steel and Stainless Steel Standard Port Flanged 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flow-Tek

Flanged Series 4 in. Carbon Steel and Stainless Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #FRF152R113JRL
  • Item #3867212
  • Manufacturer Part #RF15-2-R-11-3-J-R-L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
API:
API 598, API 607, API 608
ASME:
ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 150
ASTM:
ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
Clean Bagged:
No
Collection:
Flanged Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Ductile Iron
IAPMO Listed -:
No
Length:
9 in
MSS:
MSS SP-61, MSS SP-72
Material:
Carbon Steel, Stainless Steel
Maximum Temperature:
650
Minimum Temperature:
-50
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
150#
Recommended Valve Application:
Fuel, Gas, Industrial, Oil
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
TFM 1600
Valve Size:
4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
54 lb