1 in. Carbon Steel and Stainless Steel Full Port Flanged 150# Ball Valve

You last purchased this on
 
Flow-Tek

Series F15 1 in. Carbon Steel and Stainless Steel Full Port Flanged 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flow-Tek

Series F15 1 in. Carbon Steel and Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #FF152R053JRL
  • Item #3867208
  • Manufacturer Part #F15-2-R-05-3-J-R-L
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Series F15/F30 flanged ball valves are available in a variety of optional trims and configurations including resilient seated, metal seated, and v ball control valve trims
  • Series F15/F30 feature a flexible design, offering exceptional value and dependable operation across a wide range of service conditions in a rugged flanged ball valve design
  • Series F15/F30 flanged ball valves are used in virtually every industry across the globe
  • All resilient seat materials ensure bi-directional, bubble tight sealing and feature relief slots on the seat outer diameter to relieve pressure past the upstream seat in case of an upset situation such as trapped gas in the valve body as well as positive preloading to ensure low pressure/vacuum sealing capability
  • The live load packing is self-adjusting due to its Belleville washers allowing it to compensate for environmental changes and wear, ensuring maintenance free operation and long cycle life
  • Larger sized valves feature a trunnion-type ball support to reduce operating torque
  • The packing gland is contoured to uniformly distribute the load across the packing
  • Series F15/F30 flanged ball valves are engineered to ensure bubble-tight shutoff and low operating torque
  • Series RF15/RF30 valves offer ease of automation due to an integrally cast actuator mounting pad that complies with ISO 5211 through 2" valve sizes
  • Series F15/F30 valves are available as non-fire safe with standard stem seals or fire safe to API 607 with graphite stem seals
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
API:
API 598, API 607, API 608, API 641
ASME:
ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 150
ASTM:
ASTM A-167 Type 304, ASTM A-193 B7, ASTM A-193 B8, ASTM A-194 Grade 8, ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
Clean Bagged:
No
Collection:
Series F15
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 15848-1, ISO 15848-2, ISO 5211
Length:
5 in
MSS:
MSS SP-72
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
A216-WCB, TFM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
150#
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
Temperature Range:
-50 to 650 Deg F (-46 to 343 Deg C)
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
TFM 1600
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
10 lb