1/2 in. CTS CPVC Female Adapter (Brass Threads)

This product has been replaced by

LEAD LAW COMPLIANT 1/2 CTS CPVC BRASS THREAD FEMALE ADAPTER
CHARLOTTE PIPE LEAD LAW COMPLIANT 1/2 CTS CPVC BRASS THREAD FEMALE ADAPTER
Manufacturer Part #CTS 2206B 0600
You last purchased this on
 

Flowguard Gold® 1/2 in. CTS CPVC Female Adapter (Brass Threads)

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

LEAD LAW COMPLIANT 1/2 CTS CPVC BRASS THREAD FEMALE ADAPTER
CHARLOTTE PIPE LEAD LAW COMPLIANT 1/2 CTS CPVC BRASS THREAD FEMALE ADAPTER
Manufacturer Part #CTS 2206B 0600

Flowguard Gold® 1/2 in. CTS CPVC Female Adapter (Brass Threads)

  • Fast #
  • Part #CPLFFABTTPD
  • Item #4310975
  • Manufacturer Part #CTS 02105L 0600
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Manufacturer may vary by location
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM D-1784, ASTM D-2846
Application:
Hot Water, Cold Water
CSA Certified:
Yes
Clean Bagged:
No
Collection:
Flowguard Gold®
Color Finish Category:
Neutrals
Color Finish Name:
Cream
End Connection 1:
Hub
End Connection 2:
Socket Weld
End Connections:
Hub x Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/8 in
Material:
Plastic
Material Type:
CTS CPVC
Maximum Temperature:
180
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - High:
100
Schedule Class:
SDR 11
Type:
CPLFFABTTPD
Weight:
0.173 lb
Width:
1.063 in