Flowguard Gold® 1/2 in. MPT x CTS Socket Straight Brass CPVC Adapter

Part #CPLFMABTTPD  |  Item #4310972  |  Manufacturer Part #CTS 02115L 0600

$27.59 EACH
(Pricing is for 1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #CPLFMABTH | Mfr. Part #CTS 02115L 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $159.30 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #CPLFMABTJ | Mfr. Part #CTS 02115L 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $181.64 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #CPLFMABTK | Mfr. Part #CTS 02115L 1600

    Call for Pricing
    Call for Pricing
    Call us for price
    $358.83 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #CPLFMABTTPD | Mfr. Part #CTS 02115L 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.59 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #CPLFMABTTPF | Mfr. Part #CTS 02115L 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.98 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM D-1784, ASTM D-2846

Application: Cold Water, Hot Water

Clean Bagged: No

Collection: Flowguard Gold®

End Connection 1: MIPS

End Connection 2: Socket Weld

End Connections: MIPS x Socket Weld

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Plastic

Material Type: CPVC CTS

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Schedule Class: SDR 11

Type: CPLFMABTTPD