1/2 in. CTS CPVC 45° Elbow
1/2 in. CTS CPVC 45° Elbow
-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Cream or tan pipe and fittings used for hot and cold water distribution
- Intended for pressure use
- Manufacturer may vary by location
- Resistant to corrosion, pitting and scaling
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM D-2846
- Application:
- Cold Water, Hot Water
- CSA Certified:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cream
- Elbow Degree:
- 45 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 180
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Schedule Class:
- SDR 11
- Temperature Range:
- 32 to 180 Deg F