3/4 in. Socket x Spigot DP Sweep Straight SDR 11 Flowguard Gold® CPVC 90 Degree Elbow
Flowguard Gold® 3/4 in. Socket x Spigot DP Sweep Straight SDR 11 Flowguard Gold® CPVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Copper Tube Size intended for pressure use
- Resistant to corrosion, pitting and scaling
- Cream colored pipe and fittings used for hot and cold water distribution
- Part of the TrueFit® system and Made in USA
- For use where systems will not exceed 180° F at 100 psi
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2846
- Application:
- Hot and Cold Water Systems
- Clean Bagged:
- No
- Collection:
- Flowguard Gold®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Spigot
- End Connections:
- Socket Weld x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Schedule Class:
- SDR 11