1 in. NPT Side Mount Bracket

Part #FLM5010011  |  Item #5091895  |  Manufacturer Part #LM50-1001-1

Call for Pricing

Fitting Sizes:

1 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: VFL00001, VFL00002 and VFL00003 Ultrasonic Level Transmitters

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Material: Plastic

Material Type: PVC, Polypropylene

Product Type: Mounting Bracket

UL Listed: No