DESCRIPTION

Flowserve Nordstrom 200 psi Cast Iron Flanged Tamperproof Lubricated Plug Valve

N143T

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.1
ASTM Specifications
ASTM A-126
End Connection 1
Flanged
MSS Specifications
MSS SP-78
Material
Cast Iron
Maximum Pressure
200 psi
Recommended Valve Application
Water
Valve Operator
Lever Handle
Valve Seat Material
Cast Iron
Valve Size
3 in

Starting at
$433.4
EACH
  • QUANTITY